
Fuel Manager Filter, 33660
Mfr # 33660
Zoro # G7709546
product price: $42.45
/eaKey Features
Filter Design
Key-Way Style Fuel Manager Filter
Outside Dia.
3.48 in
Micron Rating
5
Inside Diameter Bottom
0.31 in
Inside Diameter Top
Closed:
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33660
Zoro #
G7709546
UPC #
765809336605
Country of Origin
Unknown
Dimensions
Outside Dia.
3.48 in
Inside Diameter Bottom
0.31 in
Inside Diameter Top
Closed:
Details
Filter Design
Key-Way Style Fuel Manager Filter
Micron Rating
5
Media
Cellulose
Description
Fuel Manager Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.