Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Manager Filter, Wf10031

  • Mfr # WF10031

  • Zoro # G7708347


product price: $36.99
/ea

Key Features

Filter Design
Key-Way Style Fuel Manager Filter
Micron Rating
5
Type
Full Flow
Outer Diameter Top
3.336 in
Inside Diameter Top
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF10031
Zoro #
G7708347
UPC #
765809224636
Country of Origin
Unknown

Dimensions

Outer Diameter Top
3.336 in
Inside Diameter Top
0.69 in
Inside Diameter Bottom
Closed:
Outer Diameter Bottom
3.125 in

Details

Filter Design
Key-Way Style Fuel Manager Filter
Micron Rating
5
Type
Full Flow
Media
Cellulose

Description

Fuel Manager Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.