
Fuel Manager Filter, Wf10127
Mfr # WF10127
Zoro # G7708548
product price: $32.29
/eaKey Features
Filter Design
Key-Way Style Fuel Manager Filter
Outside Dia.
3.269 in
Micron Rating
30
Type
Full Flow
Inside Diameter Bottom
Closed:
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WF10127
Zoro #
G7708548
UPC #
765809236455
Country of Origin
Unknown
Dimensions
Outside Dia.
3.269 in
Inside Diameter Bottom
Closed:
Inside Diameter Top
0.67 in
Details
Filter Design
Key-Way Style Fuel Manager Filter
Micron Rating
30
Type
Full Flow
Media
Cellulose
Description
Fuel Manager Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.