Shop WIX FILTERS

Fuel Tools, 33296 Fuel Filter

  • Mfr # W68-33296
  • Zoro # G003749231

product price: 
$
46.95
/ea

Key Features

Inlet
5/16 in
Height
6.87 in
Micron Rating
12 micron
Outlet
5/16 in
Flow Rate
1 GPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W68-33296
Zoro #
G003749231
UPC #
-
Country of Origin
China
Inlet
5/16 in
Micron Rating
12 micron
Outlet
5/16 in
Flow Rate
1 GPM

Dimensions

Height
6.87 in

Description

A high-quality wix fuel filter is essential for protecting advanced fuel injection systems from contaminants that may be in the fuel, allowing an engine to run trouble free and at peak mile-per-gallon performance. All of the fuel that enters the engine must first pass through the fuel filter. Which means the high efficiency and unmatched fuel cleansing performance provided by wix fuel filters is vital for long and trouble-free fuel system and engine life. Originating from dirty and rusty service station tanks or from corrosion in fuel system components as a vehicle ages, dirt, rust, scale and water are the major impurities present in fuel. These contaminants can plug injectors and carburetors, causing engine malfunction and deterioration.

Specifications
  • Length - 6.69 in.
  • Location - In-line.
  • Micron rating - 12.
  • Element material - Paper.
  • Diameter - 3.08 in.
  • Color - Silver.
Applications
  • Year - 1991-2015.
  • Make - Ford, mazda, mercury.
  • Fits for various models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.