Zoro Homepage

Fuel Water Separator, 33364

  • Mfr # 33364

  • Zoro # G7749744


product price: $18.69
/ea

Key Features

Filter Design
0.13"
Micron Rating
0.13"
Flow Rate
0.13"
Thickness
0.13"
Media
0.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33364
Zoro #
G7749744
UPC #
765809333642
Country of Origin
Unknown

Dimensions

Thickness
0.13"
Outer Diameter Top
0.13"
Gasket Inside Diameter (in)
0.13"

Details

Filter Design
0.13"
Micron Rating
0.13"
Flow Rate
0.13"
Media
0.13"

Description

Fuel Water Separator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.