Zoro Homepage

Fuel Water Separator, 33608

  • Mfr # 33608

  • Zoro # G7752027


product price: $44.15
/ea

Key Features

Filter Design
Spin-On Fuel/Water Separator Filter
Flow Rate
12-15 GPM
Flow
Outside-In
Micron Rating
10
Thickness
0.08"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33608
Zoro #
G7752027
UPC #
765809336087
Country of Origin
Unknown

Dimensions

Thickness
0.08"
Gasket Inside Diameter (in)
0.981"
Outer Diameter Top
4.26 in

Details

Filter Design
Spin-On Fuel/Water Separator Filter
Flow Rate
12-15 GPM
Flow
Outside-In
Micron Rating
10
Type
Full Flow
Media
Cellulose

Description

Fuel Water Separator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.