Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Water Separator, 33617

  • Mfr # 33617

  • Zoro # G7747888


product price: $50.15
/ea

Key Features

Filter Design
Spin-On Fuel/Water Separator Filter
Micron Rating
12
Thickness
0.270"
Media
Enhanced Cellulose
Gasket Inside Diameter (in)
3.16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33617
Zoro #
G7747888
UPC #
765809336179
Country of Origin
Unknown

Dimensions

Thickness
0.270"
Gasket Inside Diameter (in)
3.16"
Outer Diameter Top
4.25 in

Details

Filter Design
Spin-On Fuel/Water Separator Filter
Micron Rating
12
Media
Enhanced Cellulose

Description

Fuel Water Separator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.