Zoro Homepage

Fuel Water Separator, 33801

  • Mfr # 33801

  • Zoro # G7749726


product price: $45.49
/ea

Key Features

Filter Design
Spin-On Fuel/Water Separator Filter
Thread Size
14X1.5 MM
Thickness
0.265"
Type
Full Flow
Gasket Inside Diameter (in)
2.46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33801
Zoro #
G7749726
UPC #
765809338012
Country of Origin
Unknown

Dimensions

Thread Size
14X1.5 MM
Thickness
0.265"
Gasket Inside Diameter (in)
2.46"
Outer Diameter Top
3.7 in

Details

Filter Design
Spin-On Fuel/Water Separator Filter
Type
Full Flow
Media
Cellulose

Description

Fuel Water Separator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.