Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Water Separator Filter, Wix 33421

  • Mfr # 33421

  • Zoro # G308634348


product price: $36.69
/ea

Key Features

Filter Design
0.13"
Flow Rate
0.13"
Micron Rating
0.13"
Thickness
0.13"
Outer Diameter Top
0.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33421
Zoro #
G308634348
UPC #
765809334212
Country of Origin
Mexico

Dimensions

Thickness
0.13"
Outer Diameter Top
0.13"
Gasket Inside Diameter (in)
0.13"

Details

Filter Design
0.13"
Flow Rate
0.13"
Micron Rating
0.13"
Media
0.13"

Description

Wix 33421

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.