Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Water Separator, Wf10163

  • Mfr # WF10163

  • Zoro # G7753235


product price: $56.99
/ea

Key Features

Filter Design
Spin On Fuel Water Separator w/ Open End Bottom
Thread Size
24X1.5 MM
Thickness
0.23"
Outer Diameter Top
3.66 in
Gasket Inside Diameter (in)
2.44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF10163
Zoro #
G7753235
UPC #
765809241374
Country of Origin
Unknown

Dimensions

Thread Size
24X1.5 MM
Thickness
0.23"
Outer Diameter Top
3.66 in
Gasket Inside Diameter (in)
2.44"

Details

Filter Design
Spin On Fuel Water Separator w/ Open End Bottom
Media
Cellulose

Description

Fuel Water Separator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.