Heavy Duty Air Filter for 2008-2010 Ford Trucks F450 Super Duty V8 6.4L 391 CID Turbo Diesel
- Mfr # W69-49886
- Zoro # G210743763
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
4.9 in
Material
Cellulose
Height
8.78 in
Air Filter Type - Automotive
Corrugated Style Air Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W69-49886
- Zoro #
- G210743763
- UPC #
- 765809498860
- Country of Origin
- China
- Item
- Air Filter
- Material
- Cellulose
- Air Filter Type - Automotive
- Corrugated Style Air Filter
Dimensions
- Inside Dia.
- 4.9 in
- Height
- 8.78 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.