Shop WIX FILTERS
See all product information
Create Account
HINO TKS/TOYOTA FORKLIFTS/DIAHATSU TKS
- Mfr # 42748
- Zoro # G202077708
product price:Â
$
32.99
/ea
Key Features
Air Filter Design
Air Filter
Material
Metal
CFM
100
Outer Diameter
7.687 in
Media
Flame Retardant Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42748
- Zoro #
- G202077708
- UPC #
- 766000000000
- Country of Origin
- Unknown
- Air Filter Design
- Air Filter
- Material
- Metal
- CFM
- 100
- Media
- Flame Retardant Cellulose
Dimensions
- Outer Diameter
- 7.687 in
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.