Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyd Filter, 57129

  • Mfr # 57129

  • Zoro # G7754592


product price: $99.25
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On Hydraulic Filter
Micron Rating
3
Fluid Type - Automotive Filters
Hydraulic
Type
Full Flow
Thickness
0.120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57129
Zoro #
G7754592
UPC #
765809571297
Country of Origin
Unknown

Dimensions

Thickness
0.120 in
Gasket Outside Diameter (in)
2.725"
Gasket Inside Diameter (in)
2.47"
Outer Diameter Top
3.82 in

Details

Filter Design
Spin-On Hydraulic Filter
Micron Rating
3
Fluid Type - Automotive Filters
Hydraulic
Type
Full Flow
By-Pass Valve Setting-PSI
30-50 PSI
Media
Cellulose
Burst Pressure-PSI
1000

Description

Hyd Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.