Zoro Homepage

I-R/Komatsu/Jcb/Liebherr/New Holland App

  • Mfr # 46708

  • Zoro # G000567135


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Radial Seal Outer Air
Material
Plastic
Outer Diameter
8.19 in
Inside Diameter Bottom
4.33 in
Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46708
Zoro #
G000567135
UPC #
765809467088
Country of Origin
Unknown

Dimensions

Outer Diameter
8.19 in
Inside Diameter Bottom
4.33 in

Details

Air Filter Design
Radial Seal Outer Air
Material
Plastic
Media
Cellulose

Description

I-R/Komatsu/Jcb/Liebherr/New Holland App

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.