Ihc Farm Tractors Outer Used W/42267 Air Filter, 42266
Mfr # 42266
Zoro # G4124868
product price: $44.88
/eaKey Features
Air Filter Design
Air Filter
Outer Diameter Bottom
6.625 in
CFM
145
Inside Diameter Bottom
4.218 in
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42266
Zoro #
G4124868
UPC #
765809422667
Country of Origin
Unknown
Dimensions
Outer Diameter Bottom
6.625 in
Inside Diameter Bottom
4.218 in
Outer Diameter Top
6.937 in
Details
Air Filter Design
Air Filter
CFM
145
Media
Cellulose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.