IHC/KOMATSU EQUIPMENT OUTER USED W/463
Mfr # 42669
Zoro # G902077602
product price: $64.75
/eaKey Features
Air Filter Design
Air Filter
Material
Metal
Outer Diameter Bottom
5.437 in
Outer Diameter Top
6.437 in
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42669
Zoro #
G902077602
UPC #
766000000000
Country of Origin
Unknown
Dimensions
Outer Diameter Bottom
5.437 in
Outer Diameter Top
6.437 in
Inside Diameter Bottom
2.85 in
Details
Air Filter Design
Air Filter
Material
Metal
Media
Cellulose
CFM
100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.