Zoro Homepage

Industrial Filter, P37A266

  • Mfr # P37A266

  • Zoro # G7758607


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
1.50-16 Inch
Height
11-3/4 Inch
Filter Media
Microglass
Bottom Outside Diameter (in)
5-1/2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P37A266
Zoro #
G7758607
UPC #
765809358904
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
1.50-16 Inch
Height
11-3/4 Inch
Bottom Outside Diameter (in)
5-1/2 Inch
Top Outside Diameter (in)
5-1/2 Inch

Details

Filter Design
Spin-On
Filter Media
Microglass
Heavy Duty
Yes

Description

Industrial Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.