
Industrial Filter, R65E10Gv
Mfr # R65E10GV
Zoro # G7760436
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Cartridge
Micron Rating
10 Micron
Height
9-13/16 Inch
Gasket Material
Viton
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R65E10GV
Zoro #
G7760436
UPC #
765809704268
Country of Origin
Unknown
Dimensions
Height
9-13/16 Inch
Top Inside Diameter (in)
1-1/4 Inch
Bottom Outside Diameter (in)
2-5/16 Inch
Top Outside Diameter (in)
2-5/16 Inch
Details
Filter Design
Cartridge
Micron Rating
10 Micron
Gasket Material
Viton
Filter Media
Microglass
Minimum Operating Temperature (Deg F)
-13 Degree
Flow Direction
Outside-In
Filter Area (Sq in)
357 Square Inch
Capacity (g)
34.95 Gram
Collapse Pressure (psi)
145 psi
Maximum Operating Temperature (Deg F)
248 Degree
Fluid Compatibility
Mineral Oil in
Description
Industrial Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.