Ingersoll-Rand Compressors, 49470
Mfr # 49470
Zoro # G4136707
product price: $76.49
/ea
Free Shipping & Returns
Key Features
Air Filter Design
Air Filter
Material
Plastic
Outer Diameter Bottom
3.45 in
Inside Diameter Bottom
2.94 in
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49470
Zoro #
G4136707
UPC #
765809494701
Country of Origin
Unknown
Dimensions
Outer Diameter Bottom
3.45 in
Inside Diameter Bottom
2.94 in
Outer Diameter Top
5.25 in
Details
Air Filter Design
Air Filter
Material
Plastic
Media
Cellulose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.