Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Used W/46810 Air Filter, 46778

  • Mfr # 46778

  • Zoro # G4144440


product price: $51.15
/ea

Key Features

Air Filter Design
Air Filter
Material
Metal
Inside Diameter Top
0.656 in
Media
Cellulose
Outer Diameter
7.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46778
Zoro #
G4144440
UPC #
765809467781
Country of Origin
Unknown

Dimensions

Inside Diameter Top
0.656 in
Outer Diameter
7.65 in
Inside Diameter Bottom
6.041 in

Details

Air Filter Design
Air Filter
Material
Metal
Media
Cellulose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.