Zoro Homepage

Inner Used W/46854 Air Filter, 46855

  • Mfr # 46855

  • Zoro # G4131402


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Air Filter
Material
Metal
Inside Diameter Bottom
6.182 in
Media
Cellulose
CFM
175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46855
Zoro #
G4131402
UPC #
765809468559
Country of Origin
Unknown

Dimensions

Inside Diameter Bottom
6.182 in
Outer Diameter
7.287 in
Inside Diameter Top
0.656 in

Details

Air Filter Design
Air Filter
Material
Metal
Media
Cellulose
CFM
175

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.