Zoro Homepage

JOHN DEERE EQUIPMENT 25 MICRON

  • Mfr # 33378

  • Zoro # G702112220


product price: $23.85
/ea

Key Features

Filter Design
Spin-On Fuel/Water Separator Filter
Micron Rating
25
Thickness
0.20"
Operating Pressure
430
Outer Diameter Top
4.243 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33378
Zoro #
G702112220
UPC #
766000000000
Country of Origin
Unknown

Dimensions

Thickness
0.20"
Outer Diameter Top
4.243 in
Gasket Inside Diameter (in)
2.462"

Details

Filter Design
Spin-On Fuel/Water Separator Filter
Micron Rating
25
Operating Pressure
430
Media
Enhanced Cellulose

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.