Zoro Homepage

JOHN DEERE TRACTORS INNER USED W/4273

  • Mfr # 42739

  • Zoro # G202077722


product price: $43.65
/ea

Key Features

Air Filter Design
Radial Seal Inner Air
Material
Plastic
Outer Diameter Bottom
6.875 in
Outer Diameter Top
6.48 in
Inside Diameter Bottom
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42739
Zoro #
G202077722
UPC #
766000000000
Country of Origin
Unknown

Dimensions

Outer Diameter Bottom
6.875 in
Outer Diameter Top
6.48 in
Inside Diameter Bottom
5.2 in

Details

Air Filter Design
Radial Seal Inner Air
Material
Plastic
Media
Cellulose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.