KUBOTA TRACTORS INNER USED W/42866 O
Mfr # 42867
Zoro # G602077681
product price: $46.75
/eaKey Features
Air Filter Design
Air Filter
Material
Metal
Inside Diameter Bottom
3.25 in
Inside Diameter Top
0.66 in
Media
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42867
Zoro #
G602077681
UPC #
766000000000
Country of Origin
Unknown
Dimensions
Inside Diameter Bottom
3.25 in
Inside Diameter Top
0.66 in
Outer Diameter
3.88 in
Details
Air Filter Design
Air Filter
Material
Metal
Media
Synthetic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.