Zoro Homepage

KUBOTA TRACTORS OUTER USED W/42744

  • Mfr # 42743

  • Zoro # G802077702


product price: $53.35
/ea

Key Features

Air Filter Design
Air Filter
Material
Metal
Inside Diameter Bottom
4 in
Media
Enhanced Cellulose
Inside Diameter Top
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42743
Zoro #
G802077702
UPC #
766000000000
Country of Origin
Unknown

Dimensions

Inside Diameter Bottom
4 in
Inside Diameter Top
0.625 in
Outer Diameter
6 in

Details

Air Filter Design
Air Filter
Material
Metal
Media
Enhanced Cellulose
CFM
50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.