
Lube Filter, 51052
Mfr # 51052
Zoro # G7711962
product price: $15.15
/eaKey Features
Filter Design
Spin-On Lube Filter
Fluid Type - Automotive Filters
Lube
Type
By-Pass
Thickness
0.200 in
Media
Enhanced Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51052
Zoro #
G7711962
UPC #
765809510524
Country of Origin
Unknown
Dimensions
Thickness
0.200 in
Outer Diameter Top
3.67 in
Gasket Outside Diameter (in)
2.729"
Gasket Inside Diameter (in)
2.415"
Details
Filter Design
Spin-On Lube Filter
Fluid Type - Automotive Filters
Lube
Type
By-Pass
Media
Enhanced Cellulose
Burst Pressure-PSI
340
Description
Lube Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.