Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lube Filter, 57302

  • Mfr # 57302

  • Zoro # G7693254


product price: $10.69
/ea

Key Features

Filter Design
Spin-On Lube Filter
Micron Rating
21
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Thickness
0.210 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57302
Zoro #
G7693254
UPC #
765809573024
Country of Origin
Unknown

Dimensions

Thickness
0.210 in
Outer Diameter Top
3.095 in
Gasket Inside Diameter (in)
2.48"
Gasket Outside Diameter (in)
2.84"

Details

Filter Design
Spin-On Lube Filter
Micron Rating
21
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Max Flow Rate
12-15 GPM
Burst Pressure-PSI
375
Media
Enhanced Cellulose
By-Pass Valve Setting-PSI
16

Description

Lube Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.