Zoro Homepage

Lube Filter, 57510

  • Mfr # 57510

  • Zoro # G7710002


product price: $32.79
/ea

Key Features

Filter Design
Spin-On Lube Filter
Thread Size - Automotive Filters
20X1.5 MM
Micron Rating
35
Fluid Type - Automotive Filters
Lube
Type
Full Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57510
Zoro #
G7710002
UPC #
765809575103
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
20X1.5 MM
Thickness
0.233 in
Gasket Outside Diameter (in)
2.475"
Gasket Inside Diameter (in)
2.173"
Outer Diameter Top
3.234 in

Details

Filter Design
Spin-On Lube Filter
Micron Rating
35
Fluid Type - Automotive Filters
Lube
Type
Full Flow
By-Pass Valve Setting-PSI
16
Media
Cellulose

Description

Lube Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.