
Lube Filter, Wl10000
Mfr # WL10000
Zoro # G7691066
product price: $11.99
/eaKey Features
Filter Design
Spin-On Lube Filter
Thread Size - Automotive Filters
20X1.5 MM
Micron Rating
21
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL10000
Zoro #
G7691066
UPC #
765809222762
Country of Origin
Unknown
Dimensions
Thread Size - Automotive Filters
20X1.5 MM
Thickness
0.16 in
Outer Diameter Top
2.685 in
Gasket Outside Diameter (in)
2.455"
Gasket Inside Diameter (in)
2.2"
Details
Filter Design
Spin-On Lube Filter
Micron Rating
21
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Max Flow Rate
8-10 GPM
Media
Enhanced Cellulose
By-Pass Valve Setting-PSI
8
Description
Lube Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.