Zoro Homepage

M 280SE/300SEL 71-72/BMW 72-77

  • Mfr # 33141

  • Zoro # G702112596


product price: $30.35
/ea

Key Features

Filter Design
In-Line
Thread Size
M14-1.50
Filter Material
Cellulose
Outlet Size (in)
3/8 Inch
Outside Diameter (in)
3-1/8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33141
Zoro #
G702112596
UPC #
766000000000
Country of Origin
Unknown

Dimensions

Thread Size
M14-1.50
Outlet Size (in)
3/8 Inch
Outside Diameter (in)
3-1/8 Inch

Details

Filter Design
In-Line
Filter Material
Cellulose

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.