Zoro Homepage

Mack Dm Series Tks

  • Mfr # 46348

  • Zoro # G800567083


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Radial Seal Air Filter
Inside Diameter Top
5.83 in
Media
Cellulose
Outer Diameter Bottom
11 in
Inside Diameter Bottom
4.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46348
Zoro #
G800567083
UPC #
765809463486
Country of Origin
Unknown

Dimensions

Inside Diameter Top
5.83 in
Outer Diameter Bottom
11 in
Inside Diameter Bottom
4.024 in
Outer Diameter Top
11.25 in

Details

Air Filter Design
Radial Seal Air Filter
Media
Cellulose

Description

Mack Dm Series Tks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.