Zoro Homepage

Magnum Generators

  • Mfr # 33800

  • Zoro # G500626431


product price: $46.49
/ea

Key Features

Filter Design
0.13"
Micron Rating
0.13"
Type
0.13"
Inside Diameter Bottom
0.13"
Outer Diameter Bottom
0.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33800
Zoro #
G500626431
UPC #
765809338005
Country of Origin
Unknown

Dimensions

Inside Diameter Bottom
0.13"
Outer Diameter Bottom
0.13"
Outer Diameter Top
0.13"
Inside Diameter Top
0.13"

Details

Filter Design
0.13"
Micron Rating
0.13"
Type
0.13"
Media
0.13"

Description

Magnum Generators

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.