Massey-Ferguson Outer Used W/46307 Air Filter, 46382
Mfr # 46382
Zoro # G4150302
product price: $97.99
/ea
Free Shipping & Returns
Key Features
Air Filter Design
Air Filter
Material
Metal
Thickness
0.125"
Inside Diameter Top
0.61 in
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46382
Zoro #
G4150302
UPC #
765809463820
Country of Origin
Unknown
Dimensions
Thickness
0.125"
Inside Diameter Top
0.61 in
Gasket Inside Diameter (in)
0.546"
Inside Diameter Bottom
3.468 in
Outer Diameter Top
8.4 in
Outer Diameter Bottom
7.78 in
Details
Air Filter Design
Air Filter
Material
Metal
Media
Cellulose
CFM
250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.