Zoro Homepage

Massey-Ferguson Tractors Inner Used W/, 46381

  • Mfr # 46381

  • Zoro # G4145341


product price: $52.75
/ea

Key Features

Air Filter Design
Air Filter
Material
Metal
Outer Diameter Top
2.937 in
Media
Synthetic
Inside Diameter Bottom
2.468 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46381
Zoro #
G4145341
UPC #
765809463813
Country of Origin
Unknown

Dimensions

Outer Diameter Top
2.937 in
Inside Diameter Bottom
2.468 in
Outer Diameter Bottom
2.593 in
Inside Diameter Top
0.468 in

Details

Air Filter Design
Air Filter
Material
Metal
Media
Synthetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.