Zoro Homepage

Massey-Ferguson Tractors Outer Used W/

  • Mfr # 46431

  • Zoro # G200567218


product price: $69.85
/ea

Key Features

Air Filter Design
Air Filter
Material
Metal
Media
Cellulose
Inside Diameter Top
0.5 in
Outer Diameter Top
5.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46431
Zoro #
G200567218
UPC #
765809464315
Country of Origin
Unknown

Dimensions

Inside Diameter Top
0.5 in
Outer Diameter Top
5.875 in
Inside Diameter Bottom
3.25 in
Outer Diameter Bottom
5.312 in

Details

Air Filter Design
Air Filter
Material
Metal
Media
Cellulose
CFM
250

Description

Massey-Ferguson Tractors Outer Used W/&&

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.