Massey Ferguson Tractors Outer Used W/, 46442
Mfr # 46442
Zoro # G4129576
product price: $89.79
/ea
Free Shipping & Returns
Key Features
Air Filter Design
Air Filter
Material
Plastic
Features
Fins
Inside Diameter Bottom
2.85 in
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46442
Zoro #
G4129576
UPC #
765809464421
Country of Origin
Unknown
Dimensions
Inside Diameter Bottom
2.85 in
Outer Diameter Bottom
5.437 in
Inside Diameter Top
0.531 in
Outer Diameter Top
7.06 in
Details
Air Filter Design
Air Filter
Material
Plastic
Features
Fins
Media
Cellulose
CFM
115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.