Zoro Homepage

Massey Ferguson Tractors Outer Used W/, 46498

  • Mfr # 46498

  • Zoro # G4135009


product price: $68.39
/ea

Key Features

Air Filter Design
Air Filter
Material
Metal
Inside Diameter Top
0.375 in
Media
Cellulose
Outer Diameter Top
5.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46498
Zoro #
G4135009
UPC #
765809464988
Country of Origin
Unknown

Dimensions

Inside Diameter Top
0.375 in
Outer Diameter Top
5.86 in
Inside Diameter Bottom
2.984 in
Outer Diameter Bottom
5.218 in

Details

Air Filter Design
Air Filter
Material
Metal
Media
Cellulose
CFM
150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.