Zoro Homepage

Massey-Ferguson Tractors/Iveco Outer Us, 42523

  • Mfr # 42523

  • Zoro # G4141546


product price: $67.39
/ea

Key Features

Air Filter Design
Air Filter
Material
Metal
Media
Cellulose
Inside Diameter Top
0.312 in
CFM
145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42523
Zoro #
G4141546
UPC #
765809425231
Country of Origin
Unknown

Dimensions

Inside Diameter Top
0.312 in
Outer Diameter
5.312 in
Inside Diameter Bottom
3.406 in

Details

Air Filter Design
Air Filter
Material
Metal
Media
Cellulose
CFM
145

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.