Zoro Homepage

MASSEY-FERGUSON TRACTORS/TOWMOTOR OUTER

  • Mfr # 42538

  • Zoro # G702077505


product price: $55.49
/ea

Key Features

Air Filter Design
Round
Height
11 Inch
Outside Diameter
5-5/16 Inch
Base Outside Diameter (in)
5-5/16 Inch
Filter Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42538
Zoro #
G702077505
UPC #
766000000000
Country of Origin
Unknown

Dimensions

Height
11 Inch
Outside Diameter
5-5/16 Inch
Base Outside Diameter (in)
5-5/16 Inch

Details

Air Filter Design
Round
Filter Media
Cellulose

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.