Zoro Homepage

NEW HOLLAND TRACTORS

  • Mfr # 33632

  • Zoro # G002112708


product price: $51.19
/ea

Key Features

Filter Design
Key-Way Style Fuel Manager Filter
Micron Rating
150
Outer Diameter Bottom
2.73 in
Media
Wire Mesh
Outer Diameter Top
3.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33632
Zoro #
G002112708
UPC #
766000000000
Country of Origin
Unknown

Dimensions

Outer Diameter Bottom
2.73 in
Outer Diameter Top
3.27 in

Details

Filter Design
Key-Way Style Fuel Manager Filter
Micron Rating
150
Media
Wire Mesh

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.