Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nissan Ud Tks Oil Filter, 51641

  • Mfr # 51641

  • Zoro # G5841511


product price: $45.85
/ea

Key Features

Filter Design
Spin-On Lube Filter
Fluid Type - Automotive Filters
Lube
Type
By-Pass
Thickness
0.200 in
Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51641
Zoro #
G5841511
UPC #
765809516410
Country of Origin
Unknown

Dimensions

Thickness
0.200 in
Outer Diameter Top
4.276 in
Gasket Inside Diameter (in)
2.462"
Gasket Outside Diameter (in)
2.834"

Details

Filter Design
Spin-On Lube Filter
Fluid Type - Automotive Filters
Lube
Type
By-Pass
Media
Cellulose
Max Flow Rate
7-9 GPM
Burst Pressure-PSI
345

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.