Zoro Homepage

OE Replacement, Spin-On, 4.247" Diameter x 5.5" Length

  • Mfr # WF10112

  • Zoro # G306129075


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin On Fuel Water Separator w/ Open End Bottom
Micron Rating
6
Type
Full Flow
Thickness
0.273"
Outer Diameter Top
4.247 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF10112
Zoro #
G306129075
UPC #
765809233430
Country of Origin
United States

Dimensions

Thickness
0.273"
Outer Diameter Top
4.247 in
Gasket Inside Diameter (in)
3.164"

Details

Filter Design
Spin On Fuel Water Separator w/ Open End Bottom
Micron Rating
6
Type
Full Flow
Media
Cellulose

Description

OE Replacement; Spin-On; 4.247 Inch Diameter x 5.5 Inch Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.