Shop WIX FILTERS
See all product information
Create Account
Oil Filter
- Mfr # 51515R
- Zoro # G513360575
product price:Â
$
20.15
/ea
Key Features
Height
5.17 in
Thread Size - Automotive Filters
3/4-16 in
Micron Rating
61 Micron
Outside Dia.
3.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51515R
- Zoro #
- G513360575
- UPC #
- -
- Country of Origin
- United States
- Item
- Oil Filter
- Micron Rating
- 61 Micron
Dimensions
- Height
- 5.17 in
- Thread Size - Automotive Filters
- 3/4-16 in
- Outside Dia.
- 3.6 in
Description
Filtration is the foundation of an effective maintenance program, helping equipment remain closer to new condition for a longer period of time. Filtration is more than filters. WIX supplemental items include bases, connectors, installation aides, air filter wraps, bowls, supplemental additives, pressure gauges and test kits. These items aid filter installation, extend useful service life, or provide data to assist in determining effective service life.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.