Zoro Homepage

Oil Filter, Wl10010Xp

  • Mfr # WL10010XP

  • Zoro # G7710998


product price: $11.79
/ea

Key Features

Micron Rating
13 Micron
Includes
Gasket Or Seal Included
Height
6-1/8 Inch
Outside Diameter (in)
2 Inch
Gasket Thickness (in)
1/8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL10010XP
Zoro #
G7710998
UPC #
765809252172
Country of Origin
Unknown

Dimensions

Height
6-1/8 Inch
Outside Diameter (in)
2 Inch
Gasket Thickness (in)
1/8 Inch

Details

Micron Rating
13 Micron
Includes
Gasket Or Seal Included
Item
Oil Filter
Filter Media
Synthetic

Description

Oil Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.