Zoro Homepage

Oil Filter, Wl10237

  • Mfr # WL10237

  • Zoro # G7691118


product price: $10.69
/ea

Key Features

Filter Design
Cartridge Lube Metal Free Filter
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Inside Dia.
0.854"
Gasket Inside Diameter (in)
2.337"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL10237
Zoro #
G7691118
UPC #
765809329485
Country of Origin
Unknown

Dimensions

Inside Dia.
0.854"
Gasket Inside Diameter (in)
2.337"
Outer Diameter
2.067 in
Gasket Outside Diameter (in)
2.613"
Thickness
0.138 in

Details

Filter Design
Cartridge Lube Metal Free Filter
Fluid Type - Automotive Filters
Lube
Item
Oil Filter
Type
Full Flow
Media
Cellulose

Description

Oil Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.