Zoro Homepage

Oil Filter, Wl10342

  • Mfr # WL10342

  • Zoro # G7691172


product price: $30.15
/ea

Key Features

Filter Design
Cartridge Lube Metal Free Filter
Fluid Type - Automotive Filters
Lube
Height
6.1"
Type
Full Flow
Inside Dia.
0.81"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL10342
Zoro #
G7691172
UPC #
765809355620
Country of Origin
Unknown

Dimensions

Height
6.1"
Inside Dia.
0.81"
Gasket Inside Diameter (in)
2.51"
Outer Diameter Bottom
2.221;in
Thickness
0.14 in
Gasket Outside Diameter (in)
2.79"
Outer Diameter Top
2.116;in

Details

Filter Design
Cartridge Lube Metal Free Filter
Fluid Type - Automotive Filters
Lube
Item
Oil Filter
Type
Full Flow
Media
Cellulose

Description

Oil Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.