Zoro Homepage

Oil Filter, Wl10345

  • Mfr # WL10345

  • Zoro # G7693954


product price: $11.85
/ea

Key Features

Filter Design
Cartridge Lube Metal Free Filter
Fluid Type - Automotive Filters
Lube
Inside Dia.
1.21"
Type
Full Flow
Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL10345
Zoro #
G7693954
UPC #
765809355774
Country of Origin
Unknown

Dimensions

Inside Dia.
1.21"
Outer Diameter
2.5 in

Details

Filter Design
Cartridge Lube Metal Free Filter
Fluid Type - Automotive Filters
Lube
Item
Oil Filter
Type
Full Flow
Media
Cellulose

Description

Oil Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.