Zoro Homepage

Oil Filter, Wl7494

  • Mfr # WL7494

  • Zoro # G7689833


product price: $29.45
/ea

Key Features

Filter Design
Spin-On Canister
Thread Size - Automotive Filters
3/4-16 Inch
Includes
Bypass Valve Included
Height
3-13/16 Inch
Filter Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL7494
Zoro #
G7689833
UPC #
765809289680
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
3/4-16 Inch
Height
3-13/16 Inch
Outside Diameter (in)
3 Inch

Details

Filter Design
Spin-On Canister
Includes
Bypass Valve Included
Item
Oil Filter
Filter Media
Cellulose

Description

Oil Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.