PORSCHE 911 65-71/VOLVO 760 W/2.4L TURBO
Mfr # 51333
Zoro # G002197781
product price:Â $12.99
/eaKey Features
Filter Design
Spin-On Lube Filter
Micron Rating
21
Fluid Type - Automotive Filters
Lube
Height
6.982"
Type
Full Flow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51333
Zoro #
G002197781
UPC #
766000000000
Country of Origin
Unknown
Dimensions
Height
6.982"
Thickness
0.200 in
Outer Diameter Top
3.67 in
Gasket Outside Diameter (in)
2.834"
Gasket Inside Diameter (in)
2.462""
Details
Filter Design
Spin-On Lube Filter
Micron Rating
21
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Burst Pressure-PSI
300
Max Flow Rate
7-9 GPM
By-Pass Valve Setting-PSI
30
Media
Enhanced Cellulose
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.