
RACOR FUEL SYSTEMS-EQUIPMENT-REQUIRES RE
Mfr # 33630
Zoro # G802247174
product price: $46.39
/eaKey Features
Filter Design
Spin On Fuel Water Separator w/ Open End Bottom
Micron Rating
30
Flow Rate
12-15 GPM
Thickness
0.33"
Media
Enhanced Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33630
Zoro #
G802247174
UPC #
766000000000
Country of Origin
Unknown
Dimensions
Thickness
0.33"
Outer Diameter Top
4.25 in
Gasket Inside Diameter (in)
3.16"
Details
Filter Design
Spin On Fuel Water Separator w/ Open End Bottom
Micron Rating
30
Flow Rate
12-15 GPM
Media
Enhanced Cellulose
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.